Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size 3.3mm
Mfr # P2016DZ
Zoro # G3075040
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Inside Dia. 3.30 mm
- Outside Dia. 5/16 in
- Drill Size 3.30 mm
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P2016DZ
- Zoro # G3075040
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 3.30 mm |
Outside Dia. | 5/16 in |
Drill Size | 3.30 mm |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 2.50mm - 0.0984 |
Details
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Standard Wall |
Item | Press-Fit Drill Bushing (P) |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0003" T.I.R. Max |
Measurement System | Metric |
Head Type | No |
Decimal Equivalent | 0.1299 |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive 72T Pear Head Flex, Full polish (CMMT99429)
- MILWAUKEE TOOL M12 FUEL 1/4 in. Straight Die Grinder Kit (2486-22)
- CRESCENT 7" Plastic Cutting Pliers with Dipped Grip (7PCDG)
- DRILL AMERICA .5610 HSS Straight Shank Chucking Reamer (DWRR.5610)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 50 (H135BY)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 39 (PT128DA)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 3 (H3216GM)
- ZORO SELECT Drill Bushing, Type P, Drill Size F (P264HJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 10 (PT244FX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P405JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (HT368IM)
- Zoro Select Press-Fit Bushings