Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size 3/32 In
Mfr # P134CU
Zoro # G1832805
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Finish High Speed Steel
- Drill Size 3/32 in
- Bushing Type Headless Press Fit
- Outside Dia. Tolerance +0.0012 in /+0.0015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P134CU
- Zoro # G1832805
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 3/32 in |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Size- Decimal | 3/32" (0.0938) |
Outside Dia. | 13/64 in |
Inside Dia. | 3/32 in |
Overall Length | 1/4 in |
Size - Decimal | 25/64 in - 0.3906 |
Details
Finish | High Speed Steel |
Bushing Type | Headless Press Fit |
Measurement System | Fractional Inch |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Drill Bushing Wall Type | Standard Wall |
Material | 52100 Thru Hardened |
Item | Press-Fit Drill Bushing (P) |
Decimal Equivalent | 0.0938 |
Head Material | High Speed Steel |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1-1/4" x 25' Shockforce Nite Eye™ G2 Auto-Lock Tape Measure (L1225BAL-02)
- VEGA Hex L-Key (Short), 1/16 (H0464S)
- TOLSEN 8 Half Round Steel File T12 Special Tool Steel, Two-Component Plastic Handle (32005)
- HANSON 8-40 NS Plug Tap (1126)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (P135CU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H205DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P485KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H324FT)
- ZORO SELECT Drill Bushing, P, 1-1/4" Inside Dia (P11228QG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/64 In (P164DJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size U (H4012JN)
- Zoro Select Drill Bushings