Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size # 30
Mfr # P204DY
Zoro # G3072800
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Finish High Speed Steel
- Bushing Head Type Headless
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
- Inside Dia. #30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P204DY
- Zoro # G3072800
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Inside Dia. | #30 |
Overall Length | 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #30 |
Outside Dia. | 5/16 in |
Size- Decimal | #30 (0.1285) |
Size - Decimal | 3.50mm - 0.1378 |
Details
Item | Press-Fit Drill Bushing (P) |
Material | 52100 Thru Hardened |
Finish | High Speed Steel |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0003" T.I.R. Max |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.1285 |
Measurement System | Wire |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Socket Adapter, 1/2 In Sq To 3/8 In Sq (1877498)
- VESSEL IMPACT BALL Torsion Bit Holder H1/4"x150 (IBHBM150P1)
- TE-CO Toggle Pad, 1/2-13, Black Oxide (44305)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel (13A663)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (P2012DY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (P4012JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H1616DV)
- ZORO SELECT Drill Bushing, P, 1-1/4" Inside Dia (P11228QG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4834IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H208DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 10 (PT248FX)
- Zoro Select Press-Fit Bushings