Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size # 30
Mfr # P2028DY
Zoro # G9738041
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. #30
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Drill Bushing Wall Type Standard Wall
- Outside Dia. 5/16 in
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P2028DY
- Zoro # G9738041
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | #30 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Overall Length | 1 3/4 in |
Drill Size | #30 |
Size- Decimal | #30 (0.1285) |
Size - Decimal | #30 - 0.1285 |
Details
Drill Bushing Wall Type | Standard Wall |
Measurement System | Wire |
Finish | High Speed Steel |
Bushing Type | Headless Press Fit |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Concentricity Tolerance | .0003" T.I.R. Max |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.1285 |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Item | Press-Fit Drill Bushing (P) |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Zinc-plated steel threaded stud, CTL.476/30 p-M6x16 (CTL.476-p)
- GEARWRENCH 1/4" Drive Extension 6" (81116)
- NUPLA Hammer Tip Heads (75.15-308)
- WESTWARD 1/2" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFC2)
- ZORO SELECT Drill Bushing, Type H, Drill Size U (H4822JN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 29/64 In (P4834KV)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 4 (PT246GK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P488KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P8848NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 12 (P206FU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (HT5624MH)
- Zoro Select Press-Fit Bushings