Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size # 29
Mfr # P2016EC
Zoro # G3075031
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1360
- Inside Dia. #29
- Size- Decimal #29 (0.1360)
- Material 52100 Thru Hardened
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P2016EC
- Zoro # G3075031
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | #29 |
Size- Decimal | #29 (0.1360) |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Drill Size | #29 |
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/16 in |
Size - Decimal | 2.50mm - 0.0984 |
Details
Decimal Equivalent | 0.1360 |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Finish | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Wire |
Hardness | Rc 62-64 |
Bushing Type | Headless Press Fit |
Bushing Head Type | Headless |
Item | Press-Fit Drill Bushing (P) |
Concentricity Tolerance | .0003" T.I.R. Max |
Rockwell Hardness | RC 62-64 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 11/16 in Size, Standard Socket, black oxide (J07511T)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 12 x 310 mm (48-20-8061)
- PROTO Sledge Hammer, 2-1/2 lb., 14 In, Fiberglass (J1433G)
- NEWPORT FASTENERS 5/64" Short Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (550505-100)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 29 (P2012EC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 29/64 In (P4834KV)
- ZORO SELECT Drill Bushing, P, Drill Size 5/64 In (P134CF)
- ZORO SELECT Drill Bushing, P, 1-1/4" Inside Dia (P11228QG)
- ZORO SELECT Drill Bushing, H, Drill Size 11/32 In (H405JB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 27/64 In (P4812KK)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 28 (H2012EF)
- Zoro Select Press-Fit Bushings