Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size # 28
Mfr # P205EF
Zoro # G3071927
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Wire
- Bushing Head Type Headless
- Head Material High Speed Steel
- Inside Dia. #28
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P205EF
- Zoro # G3071927
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | #28 |
Overall Length | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #28 (0.1405) |
Drill Size | #28 |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Size - Decimal | 3/16 in - 0.1875 |
Details
Measurement System | Wire |
Bushing Head Type | Headless |
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Decimal Equivalent | 0.1405 |
Hardness | Rc 62-64 |
Bushing Type | Headless Press Fit |
Finish | High Speed Steel |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #28
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mic Head, 0-0.25", 0.001", Clamp Nut (148-352-10)
- XTREME BLU-MOL 1-7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5135B)
- L.H. DOTTIE L.H. Dottie 7/8'' Tip Bit (RTTP6010)
- CRAFTSMAN 1/4 | 1/2 | 3/8 Drive Sockets, 10-pc 3 Drive Accessory Set, 10 pcs (CMMT42351)
- ZORO SELECT Drill Bushing, Type P, Drill Size 23/64 In (P408JJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6424NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P3228IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 49/64 In (PT7212NE)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 13 (H204FR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 2.5mm (H1612CZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/16 In (HT126BR)
- Zoro Select Press-Fit Bushings