Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size # 26
Mfr # P205EL
Zoro # G3071881
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Measurement System Wire
- Material - Machining High Speed Steel
- Bushing Type Headless Press Fit
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P205EL
- Zoro # G3071881
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 5/16 in |
Drill Size | #26 |
Outside Dia. | 5/16 in |
Inside Dia. | #26 |
Size- Decimal | #26 (0.1470) |
Size - Decimal | 3/16 in - 0.1875 |
Details
Rockwell Hardness | RC 62-64 |
Measurement System | Wire |
Material - Machining | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Bushing Type | Headless Press Fit |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Hardness | Rc 62-64 |
Decimal Equivalent | 0.1470 |
Concentricity Tolerance | .0003" T.I.R. Max |
Finish | High Speed Steel |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SAFETY RAZOR Single Edge Blades Heavy Duty Steel Back .012in Carbon Duro Edge - Wrapped 100's, 100PK (66-0412-0000)
- BOSCH Drilling and Driving Bit Set, Split Point (MS4041)
- DEWALT Caulk Removing (Wide) (DWA4235)
- ROTHENBERGER Soil Pipe Cutter Wheel, For 6RRU5/6RRU6 (00535)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4812LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6440MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 27/64 In (H4012KK)
- ZORO SELECT Drill Bushing, P, Drill Size # 39 (P1322DA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00001784)
- ZORO SELECT Drill Bushing, 7/16 In., 1 In.L (P4016KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6416MH)
- Zoro Select Drill Bushings