Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size 2.5mm
Mfr # P1616CZ
Zoro # G3075801
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
- Material - Machining High Speed Steel
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P1616CZ
- Zoro # G3075801
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Size- Decimal | 2.50mm (0.0984) |
Overall Length | 1 in |
Drill Size | 2.50 mm |
Inside Dia. | 2.50 mm |
Outside Dia. | 1/4 in |
Size - Decimal | 19/64 in - 0.2969 |
Details
Head Material | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Measurement System | Metric |
Bushing Type | Headless Press Fit |
Finish | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 0.0984 |
Head Type | No |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 1/8 In. X 5/16 In. Pin Punch (21002)
- MILWAUKEE TOOL 10 lb. Extended Reach Locking Tool Lanyard (48-22-8811)
- ALLIED INTERNATIONAL Slim Taper File, 7" (63219)
- IRWIN BOTTOM TAP 1/4""-28NF CD (1788673)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6422MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 22 (H2012EV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P3228FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 12 (H328FU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/64 In (H205FG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P3216IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (H6434NC)
- Zoro Select Press-Fit Bushings