Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size # 25
Mfr # P204EN
Zoro # G3072721
$5.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Material - Machining High Speed Steel
- Size- Decimal #25 (0.1495)
- Outside Dia. 5/16 in
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P204EN
- Zoro # G3072721
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | #25 (0.1495) |
Outside Dia. | 5/16 in |
Drill Size | #25 |
Overall Length | 1/4 in |
Inside Dia. | #25 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Size - Decimal | #25 - 0.1495 |
Details
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Hardness | Rc 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Head Type | Headless |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 0.1495 |
Measurement System | Wire |
Bushing Type | Headless Press Fit |
Item | Press-Fit Drill Bushing (P) |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 3/8 in. (JSCR12T)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 25/64 (54070)
- SUPERIOR STEEL 1# Square Recess Screwdriver Bits - 2 Inch Long, PK 25 (BSQ201-25PK)
- DEWALT Bi-Metal Hole Saws (DAH180014)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P264HH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H328GA)
- ZORO SELECT Drill Bushing, Type H, Drill Size 29/64 In (H4816KV)
- ZORO SELECT Drill Bushing, H, Drill Size # 10 (HT245FX)
- ZORO SELECT Drill Bushing, H, Drill Size 11/32 In (H405JB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 41/64 In (H568MK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P3216IM)
- Zoro Select Drill Bushings