Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size # 21
Mfr # P205EX
Zoro # G3071811
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
- Decimal Equivalent 0.1590
- Head Material High Speed Steel
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P205EX
- Zoro # G3071811
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Outside Dia. | 5/16 in |
Size- Decimal | #21 (0.1590) |
Inside Dia. | #21 |
Drill Size | #21 |
Overall Length | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 3/16 in - 0.1875 |
Details
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.1590 |
Head Material | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headless |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0003" T.I.R. Max |
Measurement System | Wire |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIHLBERG Manual Box Stapler, Foot Op (120370)
- GEARWRENCH 3/8" Drive Pass-Thru™ 72 Tooth XL Locking Flex Head Ratchet 12" (893800)
- PELICAN Black Protective Case, 18.2"L x 13.9"W x 6.7"D (IM2300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 2.35mm (112402350)
- ZORO SELECT Drill Bushing, H, Drill Size # 12 (H2022FU)
- ZORO SELECT Drill Bushing, H, Drill Size # 20 (H2012EZ)
- ZORO SELECT Drill Bushing, P, Drill Size # 1 (P3212GT)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H268GB)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 19 (H204FC)
- ZORO SELECT Drill Bushing, Type P, Drill Size Q (PT3612IW)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 52 (H1316BT)
- Zoro Select Drill Bushings