Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size # 20
Mfr # P204EZ
Zoro # G3072645
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal #20 (0.1610)
- Head Material High Speed Steel
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
- Bushing Type Headless Press Fit
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P204EZ
- Zoro # G3072645
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | #20 (0.1610) |
Overall Length | 1/4 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #20 |
Drill Size | #20 |
Outside Dia. | 5/16 in |
Size - Decimal | #20 - 0.1610 |
Details
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.1610 |
Concentricity Tolerance | .0003" T.I.R. Max |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Item | Press-Fit Drill Bushing (P) |
Measurement System | Wire |
Rockwell Hardness | RC 62-64 |
Finish | High Speed Steel |
Hardness | Rc 62-64 |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 6 1/2 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (KTI-52006)
- PROTO 3/4 in Drive, 7/8" 6 pt SAE Socket, 6 Points (J5528HL)
- EAZYPOWER General Purpose Torq-Set Screwdriver #10 Round (79751)
- MOODY TOOL Fixed ESD Inch Nut Driver Set, 8 Pc (58-0421)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 23 (H208ES)
- ZORO SELECT Drill Bushing, H, Drill Size 5.25mm (HT248GI)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 21 (H208EX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (H6416NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6410NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4822LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6412NC)
- Zoro Select Press-Fit Bushings