Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size # 2
Mfr # P3212GQ
Zoro # G3071190
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 1/2 in
- Bushing Type Headless Press Fit
- Finish High Speed Steel
- Drill Size #2
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P3212GQ
- Zoro # G3071190
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1/2 in |
Drill Size | #2 |
Size- Decimal | #2 (0.2210) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Overall Length | 3/4 in |
Inside Dia. | #2 |
Size - Decimal | 3/32 in - 0.0938 |
Details
Bushing Type | Headless Press Fit |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 0.2010 |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Wire |
Item | Press-Fit Drill Bushing (P) |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.57mm (112401570)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #19 (44089)
- WOODWARD FAB Power Bead Roller, 36" D, 110V (WFBR36P)
- MILWAUKEE TOOL 4-1/4" Hole Dozer Bi-Metal Hole Saw (49-56-9647)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (PT124CU)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 21 (HT2010EX)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H3228GD)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8848OR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4822JQ)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (H888OR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00002287)
- Zoro Select Press-Fit Bushings