Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size # 18
Mfr # P204FF
Zoro # G3072627
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5/16 in
- Head Material High Speed Steel
- Measurement System Wire
- Rockwell Hardness RC 62-64
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P204FF
- Zoro # G3072627
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Overall Length | 1/4 in |
Inside Dia. | #18 |
Drill Size | #18 |
Size- Decimal | #18 (0.1695) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #18 - 0.1695 |
Details
Head Material | High Speed Steel |
Measurement System | Wire |
Rockwell Hardness | RC 62-64 |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Decimal Equivalent | 0.1695 |
Bushing Type | Headless Press Fit |
Drill Bushing Wall Type | Standard Wall |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Finish | High Speed Steel |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Edger, Bronze 6" X 3", 3/4" Radius X 3/4" Lip Wood Handle (22-104)
- WILLIAMS 1/2" Drive, 1-1/4" SAE Socket, 6 Points (ST-640)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 18-Piece (8-27 mm) (WCF90221)
- TEKTON Dead Blow Hammer Set, 3-Piece (13, 21, 39 oz.) (HDB93001)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H2012EC)
- ZORO SELECT Drill Bushing, P, Drill Size 1/8 In (P204DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H5640LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3222HX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (P4816JY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/32 In (PT244GO)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H264GB)
- Zoro Select Press-Fit Bushings