Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size 1/8 In
Mfr # P204DV
Zoro # G3072828
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
- Size- Decimal 1/8" (0.1250)
- Concentricity Tolerance .0003" T.I.R. Max
- Measurement System Fractional Inch
- Drill Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P204DV
- Zoro # G3072828
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Size- Decimal | 1/8" (0.1250) |
Drill Size | 1/8 in |
Inside Dia. | 1/8 in |
Outside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1/4 in |
Size - Decimal | 3.50mm - 0.1378 |
Details
Concentricity Tolerance | .0003" T.I.R. Max |
Measurement System | Fractional Inch |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Material | 52100 Thru Hardened |
Bushing Head Type | Headless |
Rockwell Hardness | RC 62-64 |
Bushing Type | Headless Press Fit |
Item | Press-Fit Drill Bushing (P) |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Decimal Equivalent | 0.1250 |
Finish | High Speed Steel |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5704)
- CRAWFORD PRODUCTS Flip Up Tool Holder (FTH3P)
- NORTON ABRASIVES Hand Sanding Block, 4-7/8x2-11/16 In (07660701889)
- SLUGGER BY FEIN Annular Cutter, 3/4" dia., 2" Cutting D (63134191042)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P206DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P208DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2012DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4822JQ)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H4016JY)
- ZORO SELECT Drill Bushing, P, Drill Size 3/16 In (P204FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H5640LK)
- Zoro Select Drill Bushings