Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size 1/4 In
Mfr # P268HG
Zoro # G3590745
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2500
- Inside Dia. 1/4 in
- Bushing Head Type Headless
- Material - Machining High Speed Steel
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P268HG
- Zoro # G3590745
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/2 in |
Inside Dia. | 1/4 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Outside Dia. | 13/32 in |
Size- Decimal | 1/4" (0.2500) |
Drill Size | 1/4 in |
Size - Decimal | 3/32 in - 0.0938 |
Details
Decimal Equivalent | 0.2500 |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Standard Wall |
Item | Press-Fit Drill Bushing (P) |
Hardness | Rc 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Measurement System | Fractional Inch |
Rockwell Hardness | RC 62-64 |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Kynar(R) Copper Wire, 30 AWG, Green (R30G-0100)
- DRILL AMERICA m11x1.25 HSS Metric Hand Tap (DWTSMT11X1.25)
- KEO Keyseat Cutter, Narrow, 10T, 1/32in Face (69030)
- GARDNER BENDER Terminal/Crimping Tool Kit (GS-67K)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2622HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2628HG)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H4034KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4016IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (PT8020NW)
- ZORO SELECT Drill Bushing, Type H, Drill Size U (H4012JN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 10.3mm (P4822KF)
- Zoro Select Drill Bushings