Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size 13/64 In
Mfr # P3212GE
Zoro # G3071358
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Inside Dia. 13/64 in
- Decimal Equivalent 0.2031
- Bushing Type Headless Press Fit
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P3212GE
- Zoro # G3071358
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 13/64 in |
Drill Size | 13/64 in |
Overall Length | 3/4 in |
Size- Decimal | 13/64" (0.2031) |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Size - Decimal | 3/32 in - 0.0938 |
Details
Decimal Equivalent | 0.2031 |
Bushing Type | Headless Press Fit |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Measurement System | Fractional Inch |
Rockwell Hardness | RC 62-64 |
Item | Press-Fit Drill Bushing (P) |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70261)
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-10')
- REGAL CUTTING TOOLS 1/4-36 NS Spiral Pt. H3 2 Flt Plug (011074AS)
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder Paddle No-lock (6142-31)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (P3216GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/32 In (PT5624MM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P324FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 3 (H264GM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P4034KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 21 (H204EX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3212HX)
- Zoro Select Press-Fit Bushings