Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size # 12
Mfr # P3212FU
Zoro # G3071400
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Material - Machining High Speed Steel
- Inside Dia. #12
- Material 52100 Thru Hardened
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P3212FU
- Zoro # G3071400
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | #12 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 3/4 in |
Drill Size | #12 |
Size- Decimal | #12 (0.1890) |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Size - Decimal | 3/32 in - 0.0938 |
Details
Item | Press-Fit Drill Bushing (P) |
Head Material | High Speed Steel |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Bushing Head Type | Headless |
Rockwell Hardness | RC 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Decimal Equivalent | 0.1890 |
Hardness | Rc 62-64 |
Measurement System | Wire |
Drill Bushing Wall Type | Standard Wall |
Bushing Type | Headless Press Fit |
Finish | High Speed Steel |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-801 Overlay Smoother 24" With Comfort Grip Handle (82-801)
- J.W. WINCO DIN464-M5-12 Knurled Thumb Screw (5N12F50)
- JOHNSON JOHNNY SQUARE RAFTER 12"" (1904-1200)
- X1 TOOLS 1/2 x 6.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2080x1)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (PT288HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (P8840NW)
- ZORO SELECT Drill Bushing, H, Drill Size 37/64 In (H5612LZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P4034KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 24 (P206EQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT2010DY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6410NC)
- Zoro Select Drill Bushings