Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size 11/64 In
Mfr # P2028FG
Zoro # G9737883
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Bushing Type Headless Press Fit
- Outside Dia. 5/16 in
- Hardness Rc 62-64
- Decimal Equivalent 0.1719
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P2028FG
- Zoro # G9737883
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 5/16 in |
Size- Decimal | 11/64" (0.1719) |
Drill Size | 11/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Overall Length | 1 3/4 in |
Inside Dia. | 11/64 in |
Size - Decimal | 11/64" - 0.1719 |
Details
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Type | Headless Press Fit |
Hardness | Rc 62-64 |
Decimal Equivalent | 0.1719 |
Rockwell Hardness | RC 62-64 |
Measurement System | Fractional Inch |
Material | 52100 Thru Hardened |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Item | Press-Fit Drill Bushing (P) |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 6mm, 6 Flute, HSS (13H724)
- LENOX Band Saw Blade (89319CLB82460)
- VESTIL CONCRETE MASONRY BIT 3/4 IN DIAMETER (BIT-3/4)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 10mm (KTI-27910)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 11 (P266FV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H3222GE)
- ZORO SELECT Drill Bushing, H, Drill Size 1/4 In (HT2810HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 53/64 In (HT7216NP)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 22 (H2012EV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4012IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (P4012JY)
- Zoro Select Press-Fit Bushings