Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size # 11
Mfr # P3216FV
Zoro # G3070560
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. #11
- Size- Decimal #11 (0.1910)
- Finish High Speed Steel
- Material 52100 Thru Hardened
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P3216FV
- Zoro # G3070560
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | #11 |
Size- Decimal | #11 (0.1910) |
Overall Length | 1 in |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #11 |
Size - Decimal | 3/4 in - 0.7500 |
Details
Finish | High Speed Steel |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Head Type | Headless |
Item | Press-Fit Drill Bushing (P) |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Decimal Equivalent | 0.1910 |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 62-64 |
Bushing Type | Headless Press Fit |
Measurement System | Wire |
Hardness | Rc 62-64 |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AirOrbital Sander, 1.8 lb, 0.28hp, 0.19 in (7100258652)
- HUSQVARNA 5" Handheld Corded Variable Speed Angle Grinder, 110 volt (970552501)
- WESTWARD Chain Wrench, Overall L 24 in. (1XJZ4)
- KO-KEN Socket 55mm 12 Point 31mm For Rear Wheel Nut Motorcycle 1/2 Sq. Drive (4405M-55DU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3212HX)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P408JR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6440MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 22 (H2012EV)
- ZORO SELECT Drill Bushing, Type P, Drill Size B (P2612GZ)
- ZORO SELECT Drill Bushing, H, Drill Size F (HT2812HJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4822JQ)
- Zoro Select Press-Fit Bushings