Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size # 1
Mfr # P3212GT
Zoro # G3071175
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal #1 (0.2280)
- Head Material High Speed Steel
- Finish High Speed Steel
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P3212GT
- Zoro # G3071175
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | #1 (0.2280) |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 1/2 in |
Inside Dia. | #1 |
Drill Size | #1 |
Size - Decimal | 3/32 in - 0.0938 |
Details
Head Material | High Speed Steel |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Standard Wall |
Bushing Type | Headless Press Fit |
Rockwell Hardness | RC 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Measurement System | Wire |
Decimal Equivalent | 0.2280 |
Bushing Head Type | Headless |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/8-11 X 1-1/2" OD Adjustable Round Split Die (1016-1266)
- MARSHALLTOWN TROWL 1/16"" V-NOTCH (6274)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1601607)
- KO-KEN Socket 11mm Flare Nut 53mm 3/8 Sq. Drive (3300FN-11)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/32 In (P324GO)
- ZORO SELECT Drill Bushing, P, 1-1/4" Inside Dia (P11228QG)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H4016KG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H165DJ)
- ZORO SELECT Drill Bushing, H, Drill Size 41/64 In (H5612MK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/32 In (P5622MM)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (HT8820OR)
- Zoro Select Press-Fit Bushings