Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size 1-9/16 In
Mfr # P14448SF
Zoro # G6276706
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Outside Dia. 2 1/4 in
- Size- Decimal 1-9/16" (1.5625)
- Drill Bushing Wall Type Standard Wall
- Decimal Equivalent 1.5625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P14448SF
- Zoro # G6276706
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. | 2 1/4 in |
Size- Decimal | 1-9/16" (1.5625) |
Inside Dia. | 1 9/16 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Drill Size | 1 9/16 in |
Overall Length | 3 in |
Size - Decimal | 19/32 in - 0.5938 |
Details
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 1.5625 |
Material | 52100 Thru Hardened |
Measurement System | Fractional Inch |
Bushing Type | Headless Press Fit |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Finish | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Material - Machining | High Speed Steel |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 4" Bi-Metal Hole Saw (MHSA64C)
- OTC 3/4 in Drive, 3-1/2" 8 pt SAE Socket, 8 Points (1911)
- VERMONT GAGE Pin Gage, Plus, 0.093 In, Black (911109300)
- KO-KEN Socket 30mm 6 Point 80mm Thin walled 1 Sq. Drive (18301X-30)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6440MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H3212IM)
- ZORO SELECT Drill Bushing, H, Drill Size 15/16 In (H8834OH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4834LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 2 (HT2416GQ)
- ZORO SELECT Drill Bushing, P, Drill Size 7/64 In (P1612DJ)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H488LK)
- Zoro Select Press-Fit Bushings