Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size 1-3/8 In
Mfr # P11228RA
Zoro # G6275376
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Drill Size 1 3/8 in
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P11228RA
- Zoro # G6275376
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 1 3/8 in |
Inside Dia. | 1 3/8 in |
Size- Decimal | 1-3/8" (1.3750) |
Overall Length | 1 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0019 in /+0.0023 in |
Outside Dia. | 1 3/4 in |
Size - Decimal | 1-51/64 in - 1.7969 |
Details
Item | Press-Fit Drill Bushing (P) |
Head Material | High Speed Steel |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Heat Treatment | Through Hardened |
Bushing Type | Headless Press Fit |
Decimal Equivalent | 1.3750 |
Rockwell Hardness | RC 62-64 |
Finish | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0005" T.I.R. max |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U80LJ018AA3)
- WILDE 3/16" x 5" DIAMOND POINT CHISEL-BULK (CD 632.NP/MP)
- CMT Router Bit For Domino Xl Joining, 10, Rght (380.101.11)
- WESTWARD Tap/Die Set, 16 PC, HSS (1PZ33)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 12 (H328FU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00001784)
- ZORO SELECT Drill Bushing, Type P, Drill Size U (P4828JN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4822LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H2012EU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4012JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 41/64 In (H568MK)
- Zoro Select Drill Bushings