Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, 1-1/4" Inside Dia
Mfr # P11228QG
Zoro # G6275297
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Head Material High Speed Steel
- Outside Dia. Tolerance +0.0019 in /+0.0023 in
- Concentricity Tolerance .0005" T.I.R. max
- Bushing Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P11228QG
- Zoro # G6275297
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0019 in /+0.0023 in |
Overall Length | 1 3/4 in |
Inside Dia. | 31.75 mm |
Drill Size | 31.75 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1 3/4 in |
Size - Decimal | 1-5/8 in - 1.6250 |
Details
Rockwell Hardness | RC 62-64 |
Head Material | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Bushing Head Type | Headless |
Measurement System | Metric |
Drill Bushing Wall Type | Standard Wall |
Bushing Type | Headless Press Fit |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Finish | High Speed Steel |
Hardness | Rc 62-64 |
Item | Press-Fit Drill Bushing (P) |
Heat Treatment | Through Hardened |
Decimal Equivalent | 1.2500 |
Head Type | No |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 31.75 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 31/64 In., 6 Flute, HSS (11V337)
- KODIAK CUTTING TOOLS 31/64 High Speed Steel Reamer Right-Hand Spiral (5489869)
- WIHA Box End Wrench, SAE, 11/16" Head Sz, 12 pt. (21054)
- DRILL AMERICA 5/8"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X5/8)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H406JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P208DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 29/64 In (P4834KV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/32 In (HT368JB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H208EU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/32 In (P4834LA)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H266FX)
- Zoro Select Press-Fit Bushings