Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size Y
Mfr # H408KE
Zoro # G3077046
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5/8 in
- Concentricity Tolerance .0003" T.I.R. Max
- Head Thickness 7/32"
- Heat Treatment Through Hardened
- Measurement System Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H408KE
- Zoro # G3077046
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 5/8 in |
Overall Length | 1/2 in |
Drill Size | Y |
Length under Head | 1/2" |
Size- Decimal | Y (0.4040) |
Head Dia. | 51/64 in |
Inside Dia. | Y |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size - Decimal | 15/32 in - 0.4688 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, Y
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Multi-Tool Knife, SS, 8 Tools (832897)
- GATOR Reciprocating Saw Blade 12 in. x 3/4 in. x 6tpi #12039-10, Heavy Duty Wood Cutting, 10PK (12039-10)
- TE-CO Blank Hand Knob, Alum, 5/16" (43311)
- WILLIAMS Williams Prybar Set, 3pcs. (C-803)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H5622LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size O (P484IO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/32 In (HT368JB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (PT8032NW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P6434ME)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H324HN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/32 In (HT365JB)
- Zoro Select Press-Fit Bushings