Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size X
Mfr # H405KA
Zoro # G3077579
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size X
- Material 52100 Thru Hardened
- Rockwell Hardness RC 62-64
- Decimal Equivalent 0.3970
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H405KA
- Zoro # G3077579
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | X |
Overall Length | 5/16 in |
Length under Head | 5/16" |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Head Dia. | 51/64 in |
Size- Decimal | X (0.3970) |
Inside Dia. | X |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 5/8 in |
Size - Decimal | 15/16 in - 0.9375 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #42 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49412)
- CLC WORK GEAR Tool Backpack, Black, Polyester, 36 Pockets (ECPL38)
- THRIFCO PLUMBING 5265 Hose Thread Cleaning Tool, MR. Thread Cleaner (5140005)
- DRILL AMERICA 4-40 HSS Machine and Fraction Hand Taper Tap (DWT54149)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H264GB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00005615)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P6422LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/64 In (P164DJ)
- ZORO SELECT Drill Bushing, H, Drill Size 41/64 In (H5612MK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H326IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H6416LK)
- Zoro Select Press-Fit Bushings