Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size W
Mfr # H408JW
Zoro # G3077089
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Size- Decimal W (0.3860)
- Material - Machining High Speed Steel
- Decimal Equivalent 0.3860
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H408JW
- Zoro # G3077089
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | W (0.3860) |
Inside Dia. | W |
Length under Head | 1/2" |
Head Dia. | 51/64 in |
Overall Length | 1/2 in |
Drill Size | W |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 5/8 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size - Decimal | 15/32 in - 0.4688 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.56"L, GP Phenolic (3035AS)
- FLETCHER-TERRYMPANY Glass Cutter (01-122)
- KLEIN TOOLS Tool Bag/Tote, Tool Tote, Tan, Canvas, 0 Pockets (5155)
- UNITED ABRASIVES/SAIT Saw BladeT114x18x20mmSaitPK10 (24140)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P208DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H324FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (HT2416GD)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (SP00003427)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P485KQ)
- ZORO SELECT Drill Bushing, P, Drill Size 1/8 In (P204DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size F (HT288HJ)
- Zoro Select Press-Fit Bushings