Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size W
Mfr # H405JW
Zoro # G1833085
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 7/32"
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
- Heat Treatment Through Hardened
- Finish High Speed Steel
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H405JW
- Zoro # G1833085
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Drill Size | W |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | W (0.3860) |
Length under Head | 5/16" |
Overall Length | 5/16 in |
Outside Dia. | 5/8 in |
Inside Dia. | W |
Head Dia. | 51/64 in |
Size - Decimal | 15/16 in - 0.9375 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Flex Socket 3/4 in, 6 pt, SAE (J5279HA)
- DRILL AMERICA #8 HSS Straight Flute Taper Pin Reamer (DWRRTP8)
- URREA 1-1/16" Full polished 12-point combination wrench (1234)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 7/8" x 25"L, SDS Max (DXS5044)
- ZORO SELECT Drill Bushing, Type H, Drill Size 10.5mm (H4834KJ)
- ZORO SELECT Drill Bushing, H, Drill Size 1/16 In (HT1212BR)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 2 (PT2416GQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6mm (P2612GY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P5612LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (PT6410NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 16 (P2012FK)
- Zoro Select Press-Fit Bushings