Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size V
Mfr # H488JR
Zoro # G3074121
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Length under Head 1/2"
- Decimal Equivalent 0.3770
- Material 52100 Thru Hardened
- Measurement System Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H488JR
- Zoro # G3074121
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 1/2" |
Outside Dia. | 3/4 in |
Inside Dia. | V |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Overall Length | 1/2 in |
Head Dia. | 59/64 in |
Drill Size | V |
Size- Decimal | V (0.3770) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 21/32 in - 0.6562 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 100' Pro Series Ny-Clad® Steel Tape Measure (PS1806N)
- CRESCENT 1/2" Drive 17-1/2" Yellow Socket Rail includes 14 Clips (CSR2)
- DEWALT 13/64" PILOT POINT(R) drill bit (DW1913)
- TOOLPRO 1 Phillips Bit Tips in Interlocking Storage Box 50Pack, 50PK (TP60610)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (HT368IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 19/64 In (PT366IF)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4816IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1-1/32 (P8816OW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 31/64 In (H4828LG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6434MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size F (HT288HJ)
- Zoro Select Drill Bushings