Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size V
Mfr # H4016JR
Zoro # G3078279
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 51/64 in
- Inside Dia. V
- Decimal Equivalent 0.3770
- Finish High Speed Steel
- Head Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H4016JR
- Zoro # G3078279
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 51/64 in |
Inside Dia. | V |
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size- Decimal | V (0.3770) |
Drill Size | V |
Outside Dia. | 5/8 in |
Length under Head | 1" |
Size - Decimal | 1-31/64 in - 1.4844 |
Drill Bit Dimension Type | Wire |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (4930-BX-5PK)
- ZORO SELECT Seam Binder, 2 x 72 In, Fluted, Silver (2RRU8)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 1/2-13 Nc (96209)
- DRILL AMERICA 1"-8 Carbon Steel Plug Hand Tap (DWTP1-8)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H264FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P6440ME)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (HT286HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 37/64 In (P5612LZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size O (P3222IO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3212HX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/32 In (H3216GO)
- Zoro Select Drill Bushings