Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size U
Mfr # H405JN
Zoro # G3077621
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
- Head Dia. 51/64 in
- Bushing Head Type Headed
- Concentricity Tolerance .0003" T.I.R. Max
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H405JN
- Zoro # G3077621
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Head Dia. | 51/64 in |
Overall Length | 5/16 in |
Length under Head | 5/16" |
Outside Dia. | 5/8 in |
Size- Decimal | U (0.3680) |
Drill Size | U |
Inside Dia. | U |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | 15/16 in - 0.9375 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, U
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (3A1SA)
- SPEEDAIRE Air Hammer, 2.8 Avg CFM, 3-1/2 In Stroke (21AC13)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (TI4136IM)
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J73)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6416MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H164EC)
- ZORO SELECT Drill Bushing, H, Drill Size F (HT2810HJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/64 In (PT128CF)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H265FX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6422NC)
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H406JZ)
- Zoro Select Drill Bushings