Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size Q
Mfr # H404IW
Zoro # G3077895
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Q
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Drill Size Q
- Material 52100 Thru Hardened
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H404IW
- Zoro # G3077895
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | Q |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | Q |
Size- Decimal | Q (0.3320) |
Overall Length | 1/4 in |
Outside Dia. | 5/8 in |
Head Dia. | 51/64 in |
Length under Head | 1/4" |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size - Decimal | 15/16 in - 0.9375 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, Q
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUDSON 2 Gal. Super Sprayer (90162)
- WESTWARD 3/4 in Drive, 50mm 6 pt Metric Socket, 6 Points (10E355)
- MILWAUKEE TOOL 1/4 in. x 3-1/2 in. Cobalt Pilot Drill Bit for HOLE DOZER with Carbide Teeth Hole Saws (49-56-7100)
- BOSCH Carbon Brush (1609B02314)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H408KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6mm (PT288GY)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H484LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H166EC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 10mm (P4816JZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H328GA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (P4034JY)
- Zoro Select Press-Fit Bushings