Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size P
Mfr # H406IR
Zoro # G3077481
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length under Head 3/8"
- Bushing Head Type Headed
- Decimal Equivalent 0.3230
- Head Dia. 51/64 in
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H406IR
- Zoro # G3077481
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 3/8" |
Head Dia. | 51/64 in |
Outside Dia. | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | P (0.3230) |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Inside Dia. | P |
Drill Size | P |
Overall Length | 3/8 in |
Size - Decimal | 1-5/16 in - 1.3125 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEAVER LEATHER Leather Sheath for Council Pulaski Axe (08-02044)
- WESTWARD Impact Socket Set, 1/2 in Drive Size, SAE, Black Oxide, 19-Piece (4PRC5)
- BON TOOL Bon 22-472 Aluminuminum Handle 72" For Rakes (22-472)
- VERMONT GAGE Pin Gage, Plus, 0.115 In, Black (911111500)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (H4012IR)
- ZORO SELECT Drill Bushing, Type P, Drill Size F (P2612HJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00004090)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3212HX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4834LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H268GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H166DV)
- Zoro Select Drill Bushings