Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size F
Mfr # HT2812HJ
Zoro # G3073351
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Drill Bushing Wall Type Thin Wall
- Size- Decimal F (0.2570)
- Head Thickness 3/32"
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT2812HJ
- Zoro # G3073351
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/4 in |
Size- Decimal | F (0.2570) |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Drill Size | F |
Inside Dia. | F |
Length under Head | 3/4" |
Outside Dia. | 7/16 in |
Head Dia. | 9/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 27/32 in - 0.8438 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (HTS-3-1PK)
- ZORO SELECT Chucking Reamer, 7/8 In., 8 Flute, HSS (13H774)
- STEELMAN 1/2-Inch Drive 72-Tooth Extendable Flex-Head Ratchet (13.5 - 19-Inch Length) (96756)
- URREA 8 MM Full polished 12pt short combinatio wrench (1208MT)
- ZORO SELECT Drill Bushing, H, Drill Size F (HT2810HJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size F (HT288HJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00001466)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 22 (H2012EV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H3216FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (SP00000067)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H3228GD)
- Zoro Select Drill Bushings