Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size F
Mfr # HT2810HJ
Zoro # G3075427
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Measurement System Letter
- Size- Decimal F (0.2570)
- Drill Bushing Wall Type Thin Wall
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT2810HJ
- Zoro # G3075427
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | F (0.2570) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 7/16 in |
Inside Dia. | F |
Length under Head | 5/8" |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Drill Size | F |
Overall Length | 5/8 in |
Head Dia. | 9/16 in |
Size - Decimal | F - 0.2570 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS TYPHOON CADDY (AMATH-KIT)
- PARAGON DIAMOND TOOLS 20'' x .145 x 1'' Asphalt Blade (ASP-20-145)
- DRILL AMERICA #16 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD16)
- CS UNITEC TZ Pyramid Sleeve, A65/320 Grit (42265)
- ZORO SELECT Drill Bushing, H, Drill Size F (HT2812HJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size F (HT288HJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (P264GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 60 (P104AX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H165DJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/32 In (PT244GO)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H5622LK)
- Zoro Select Drill Bushings