Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 9/64 In
Mfr # H204EG
Zoro # G3078455
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Decimal Equivalent 0.1406
- Head Dia. 27/64 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H204EG
- Zoro # G3078455
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 27/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 5/16 in |
Overall Length | 1/4 in |
Inside Dia. | 9/64 in |
Length under Head | 1/4" |
Size- Decimal | 9/64" (0.1406) |
Drill Size | 9/64 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Size - Decimal | 1-3/8 in - 1.3750 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" 4/6TPI Recip Blade-5PK (DWAFV466)
- RIDGID Tube, Strainer 3/8 Od X 2.88 (26927)
- PROTO 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 3 in L (J7182P)
- WESTWARD 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (10E307)
- ZORO SELECT Drill Bushing, Type P, Drill Size 31/64 In (P4812LG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P2612FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size 41/64 In (H568MK)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H166DY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H325IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/32 In (PT5624MM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 19/32 In (P648MC)
- Zoro Select Press-Fit Bushings