Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 9/32 In
Mfr # HT284HX
Zoro # G3072846
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2812
- Inside Dia. 9/32 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Length under Head 1/4"
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HT284HX
- Zoro # G3072846
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 9/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Length under Head | 1/4" |
Overall Length | 1/4 in |
Drill Size | 9/32 in |
Head Dia. | 9/16 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Outside Dia. | 7/16 in |
Size- Decimal | 9/32" (0.2812) |
Size - Decimal | 9/32" - 0.2812 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 9 1/2 in Nutbuster Nutbuster(R) Tongue and Groove Plier, Serrated (410)
- CAPRI TOOLS 1/4 in Drive 13 mm 12-Point Metric Shallow Socket (CP16150)
- DRILL AMERICA 1-1/4"-7 2-1/2" OD HSS Left Hand Round Adjustable Die (DWTH212-1147LH)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54166)
- ZORO SELECT Drill Bushing, H, Drill Size 9/32 In (HT2810HX)
- ZORO SELECT Drill Bushing, H, Drill Size 9/32 In (HT2816HX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (HT288HX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P5616MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/16 In (PT7220NM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00001784)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6422NC)
- Zoro Select Press-Fit Bushings