Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 9/32 In
Mfr # HT2816HX
Zoro # G3073071
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2812
- Concentricity Tolerance .0003" T.I.R. Max
- Drill Bushing Wall Type Thin Wall
- Material 52100 Thru Hardened
- Drill Size 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT2816HX
- Zoro # G3073071
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 9/32 in |
Length under Head | 1" |
Outside Dia. | 7/16 in |
Size- Decimal | 9/32" (0.2812) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Head Dia. | 9/16 in |
Inside Dia. | 9/32 in |
Overall Length | 1 in |
Size - Decimal | 27/64 in - 0.4219 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN TROWEL CEMENT MRGN 2""W (MT45)
- KNIPEX 22-3/4" External Circlip Pliers w/ Bent Tips, Powder-Coated (46 20 A51)
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (D280)
- ROTHENBERGER Threading Dies, 3/4", NPT, (70913)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (HT288HX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P404KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 11 (H206FV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P6434LX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6.8mm (H3216HQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P405JR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P648NC)
- Zoro Select Drill Bushings