Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 9/32 In
Mfr # HT2810HX
Zoro # G3073430
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Bushing Type Head Press Fit
- Drill Bushing Wall Type Thin Wall
- Measurement System Fractional Inch
- Length under Head 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HT2810HX
- Zoro # G3073430
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 5/8" |
Inside Dia. | 9/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 9/32" (0.2812) |
Outside Dia. | 7/16 in |
Drill Size | 9/32 in |
Head Dia. | 9/16 in |
Overall Length | 5/8 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size - Decimal | 27/32 in - 0.8438 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Advance MC716-05.75W3A-WJ30TF (MC716-05.75W3A-WJ30TF)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 1/4-E (44916)
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 35168 (35168)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 7/16 (44928)
- ZORO SELECT Drill Bushing, H, Drill Size 9/32 In (HT284HX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (HT288HX)
- ZORO SELECT Drill Bushing, H, Drill Size 9/32 In (HT2816HX)
- ZORO SELECT Drill Bushing, H, Drill Size # 24 (H204EQ)
- ZORO SELECT Drill Bushing, P, Drill Size D (P268HD)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (HT286HG)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H405JY)
- Zoro Select Press-Fit Bushings