Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 9/16 In
Mfr # HT5610LX
Zoro # G3074989
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 1 1/16 in
- Hardness Rc 62-64
- Head Material High Speed Steel
- Outside Dia. 7/8 in
- Outside Dia. Tolerance +0.0018 in /+0.0015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT5610LX
- Zoro # G3074989
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 1 1/16 in |
Overall Length | 5/8 in |
Outside Dia. | 7/8 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Length under Head | 5/8" |
Inside Dia. | 9/16 in |
Drill Size | 9/16 in |
Size- Decimal | 9/16" (0.5625) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 9/16" - 0.5625 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA 2-Point Scoring Blade, 1/2" W, PK3 (PB-800)
- DRILL AMERICA 9/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX69/64)
- SMITHS 2-Step Knife Sharpener (CCKS)
- WIHA Nut Driver Set, 9 Pieces, SAE, Solid, Ins (32288)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/16 In (HT566LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P488KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P4834IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 49/64 In (P8812NE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 10.5mm (H4834KJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H2012DY)
- J.W. WINCO B3.3-8-A Guide Bushing Steel (172-B3.3-8-A)
- Zoro Select Drill Bushings