Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 9/16 In
Mfr # H5616LX
Zoro # G3073841
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 9/16" (0.5625)
- Bushing Head Type Headed
- Finish High Speed Steel
- Outside Dia. Tolerance +0.0018 in /+0.0015 in
- Head Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H5616LX
- Zoro # G3073841
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 9/16" (0.5625) |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Head Dia. | 1 7/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 9/16 in |
Length under Head | 1" |
Overall Length | 1 in |
Drill Size | 9/16 in |
Outside Dia. | 7/8 in |
Size - Decimal | 21/64 in - 0.3281 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Vise Stop, 1/2 To 1" Capacity (Z9030)
- DRILL AMERICA 7/8" Hex Shank Bridge Reamer (DWRRB7/8HEX)
- CAREPLAY CarePlay Grid Blocks, 32pcs., Set (C5032)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59008)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4822LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H3212FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/32 In (H3216GO)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 22 (H206EV)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H408KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 47/64 In (H6416MZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H168EC)
- Zoro Select Drill Bushings