Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 9/16 In
Mfr # H5612LX
Zoro # G3073939
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Outside Dia. 7/8 in
- Outside Dia. Tolerance +0.0018 in /+0.0015 in
- Head Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H5612LX
- Zoro # G3073939
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 7/8 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Drill Size | 9/16 in |
Overall Length | 3/4 in |
Size- Decimal | 9/16" (0.5625) |
Inside Dia. | 9/16 in |
Head Dia. | 1 7/64 in |
Length under Head | 3/4" |
Size - Decimal | 21/64 in - 0.3281 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive Hex Bit Ball End Socket Set, SAE, 8 pcs (J4770-8B)
- MAYHEW Full Finish Line Up Punch, 5/32 In. X 9 In. (22011)
- PROTO Ratcheting Wrench Set, Double Box End (J1190A)
- MILWAUKEE TOOL 6" Hole Dozer Bi-Metal Hole Saw (49-56-9656)
- ZORO SELECT Drill Bushing, Type P, Drill Size 41/64 In (P5612MK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P326HH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (PT8020NW)
- ZORO SELECT Drill Bushing, Type P, Drill Size U (P4828JN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4812LK)
- ZORO SELECT Drill Bushing, H, Drill Size 9/32 In (HT2816HX)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 14 (P2012FP)
- Zoro Select Drill Bushings