Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size # 9
Mfr # HT248FZ
Zoro # G3076011
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal #9 (0.1960)
- Heat Treatment Through Hardened
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Bushing Head Type Headed
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT248FZ
- Zoro # G3076011
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | #9 (0.1960) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 1/2 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Drill Size | #9 |
Head Dia. | 1/2 in |
Inside Dia. | #9 |
Length under Head | 1/2" |
Outside Dia. | 3/8 in |
Size - Decimal | 19/64 in - 0.2969 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spline Drive Hammer Steel, Scaling Chisel (HS1816)
- HHIP 4 X 5/8 X 5/8 Single Knurling Tool (2220-0004)
- MILWAUKEE TOOL Water Collect Ring Assembly (48-70-0060)
- HALDER SIMPLEX Simplex 60 Mallet w/Nylon and Aluminum (3089.06)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4012JY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 31/64 In (P4834LG)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4812JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H164DJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT2010DY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/32 In (H3216GO)
- ZORO SELECT Drill Bushing, P, Drill Size # 39 (P164DA)
- Zoro Select Drill Bushings