Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 8mm
Mfr # H488IN
Zoro # G3074237
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 7/32"
- Decimal Equivalent 0.3150
- Material - Machining High Speed Steel
- Concentricity Tolerance .0003" T.I.R. Max
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H488IN
- Zoro # G3074237
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 59/64 in |
Size- Decimal | 8.00mm (0.3150) |
Length under Head | 1/2" |
Outside Dia. | 3/4 in |
Drill Size | 8.00 mm |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Inside Dia. | 8.00 mm |
Size - Decimal | 21/32 in - 0.6562 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2 Pc. 90T Locking Flex Head Ratchet Set (81274T)
- DIAMOND VANTAGE Core Bit, Dry, 1-1/4 x 5/8-11 in (01211H2DZGH)
- WILLIAMS 6 WARDING FILECUT 1 (BAH11110610)
- DIABLO High Speed Steel Jig Saw Blades Are, PK5 (DJT118A5)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 16 (P2012FK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H268HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3228HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4812JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2622HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 19 (P206FC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (PT2010FT)
- Zoro Select Drill Bushings