Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 8mm
Mfr # H404IN
Zoro # G1833119
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Heat Treatment Through Hardened
- Drill Size 8.00 mm
- Inside Dia. 8.00 mm
- Length under Head 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H404IN
- Zoro # G1833119
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 8.00 mm |
Inside Dia. | 8.00 mm |
Length under Head | 1/4" |
Size- Decimal | 8.00mm (0.3150) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 51/64 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Overall Length | 1/4 in |
Outside Dia. | 5/8 in |
Size - Decimal | 1-49/64 in - 1.7656 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 1/4 In. Plexi, Acrylic & Plastic Cutter (PSK)
- STEEL GRIP Pipe Wrench Hvy Dty 12" (DR76584)
- PREVOST OSHA Blow Gun 20" Nozzle 1/4" FNPT (27202 MB20OSHA)
- DRILL AMERICA 19/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN19/64)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4012IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4016IN)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4034JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H268GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size K (H328HW)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 9 (P264FZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 37 (H166DE)
- Zoro Select Drill Bushings