Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 8.25mm
Mfr # H408IS
Zoro # G3077238
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Drill Bushing Wall Type Standard Wall
- Head Thickness 7/32"
- Concentricity Tolerance .0003" T.I.R. Max
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H408IS
- Zoro # G3077238
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 8.25 mm |
Inside Dia. | 8.25 mm |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Head Dia. | 51/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 5/8 in |
Length under Head | 1/2" |
Overall Length | 1/2 in |
Size - Decimal | 15/32 in - 0.4688 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 8.25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 8", Steel, Extra HD, 12,500 lb. (108)
- SUPERCUT 226-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (209266)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket 14 mm L.60 mm (03050014)
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 1/2", Number of Flutes: 1 (HS1-1/2-90-1/4)
- ZORO SELECT Drill Bushing, P, Drill Size # 11 (P3216FV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (P4816JY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P568LX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4010KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6434MH)
- ZORO SELECT Drill Bushing, H, Drill Size 9/32 In (HT2816HX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H3216IN)
- Zoro Select Press-Fit Bushings