Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size # 8
Mfr # HT248GB
Zoro # G3075996
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Length under Head 1/2"
- Rockwell Hardness RC 62-64
- Head Thickness 3/32"
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HT248GB
- Zoro # G3075996
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 1/2" |
Overall Length | 1/2 in |
Head Dia. | 1/2 in |
Drill Size | #8 |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Size- Decimal | #8 (0.1990) |
Inside Dia. | #8 |
Outside Dia. | 3/8 in |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Size - Decimal | 19/64 in - 0.2969 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX SAW HOLE 7/8"" BIMETAL (2060576)
- DRILL AMERICA 10" Half Round Smooth File (DIC05059)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/4" (80678)
- PROTO Adjustable Wrench, 10" L, 1-5/16" Jaw Cap (J710LA)
- ZORO SELECT Drill Bushing, P, Drill Size 5.6mm (P268GP)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 11 (H204FV)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 12 (P206FU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6424NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P485KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 41/64 In (P5612MK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P648MH)
- Zoro Select Press-Fit Bushings