Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 7/32 In
Mfr # HT246GO
Zoro # G3076057
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3/8 in
- Rockwell Hardness RC 62-64
- Decimal Equivalent 0.2188
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT246GO
- Zoro # G3076057
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 3/8 in |
Overall Length | 3/8 in |
Inside Dia. | 7/32 in |
Length under Head | 3/8" |
Size- Decimal | 7/32" (0.2188) |
Head Dia. | 1/2 in |
Drill Size | 7/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Size - Decimal | 19/64 in - 0.2969 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W. R. CASE & SONS CUTLERY CO Knife Sod Bustr 3.7" (00092)
- OSG Spiral Point Tap, Plug, 2 (2885300)
- ABB Crimping Tool Die (15508SS)
- K-TOOL INTERNATIONAL 1/2" Drive, 1-7/16" SAE Socket, 6 Points (KTI-23146)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 9 (P264FZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (HT4010KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H164DJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H324GB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (H6428NC)
- ZORO SELECT Drill Bushing, H, Drill Size 11/32 In (H405JB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/32 In (PT244GO)
- Zoro Select Press-Fit Bushings