Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 7/16 In
Mfr # H408KQ
Zoro # G3076991
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 7/16" (0.4375)
- Bushing Type Head Press Fit
- Drill Size 7/16 in
- Head Dia. 51/64 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H408KQ
- Zoro # G3076991
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 7/16" (0.4375) |
Drill Size | 7/16 in |
Head Dia. | 51/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 7/16 in |
Overall Length | 1/2 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Outside Dia. | 5/8 in |
Length under Head | 1/2" |
Size - Decimal | 15/32 in - 0.4688 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Assembly, Ratchet Anvil, 5" x 3.125" x 1 (1105-D2-A44)
- HHIP 3/8" MT2 Morse Taper End Mill Holder (3900-1215)
- STEELMAN 29" Telescoping 3.25" Round Inspection Mirror (41820)
- BOSCH Switch (1619P10396)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4010KQ)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H4034KQ)
- ZORO SELECT Drill Bushing, H, Drill Size # 30 (H2016DY)
- ZORO SELECT Drill Bushing, H, Drill Size 10.5mm (H408KJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P408JR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H264HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 33/64 In (P4816LP)
- Zoro Select Press-Fit Bushings