Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 7/16 In
Mfr # H4034KQ
Zoro # G9740001
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Finish High Speed Steel
- Head Dia. 51/64 in
- Outside Dia. 5/8 in
- Size- Decimal 7/16" (0.4375)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H4034KQ
- Zoro # G9740001
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 2 1/8 in |
Head Dia. | 51/64 in |
Outside Dia. | 5/8 in |
Size- Decimal | 7/16" (0.4375) |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 7/16 in |
Drill Size | 7/16 in |
Length under Head | 2 1/8" |
Size - Decimal | 1-49/64 in - 1.7656 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 85.0 CFM (MX90B)
- HOLEX ER-16 Collet, 5/64 inch (308920 5/64)
- VAUGHAN Split Head Hammer, 16 oz., 11" L (SH125)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set SAE, Metric, 58 pcs (19311)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H408KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4010KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00000651)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (HT2416GD)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 50 (H135BY)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 28 (H2012EF)
- ZORO SELECT Drill Bushing, H, Drill Size 1/16 In (HT1212BR)
- Zoro Select Press-Fit Bushings