Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size # 7
Mfr # HT246GD
Zoro # G3076267
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0016 in /+0.0013 in
- Outside Dia. 3/8 in
- Heat Treatment Through Hardened
- Bushing Head Type Headed
- Size- Decimal #7 (0.2010)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HT246GD
- Zoro # G3076267
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Outside Dia. | 3/8 in |
Size- Decimal | #7 (0.2010) |
Inside Dia. | #7 |
Drill Size | #7 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 1/2 in |
Length under Head | 3/8" |
Overall Length | 3/8 in |
Size - Decimal | 19/32 in - 0.5938 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 5" (OX-P013212)
- KRAFT TOOL Wood Bull Float, Laminated, 48x7-1/4" (CC782H)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41106)
- PROTO 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J4714LT)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (HT2416GD)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P325FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 22 (H206EV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4822LK)
- ZORO SELECT Drill Bushing, P, Drill Size # 7 (P3212GD)
- ZORO SELECT Drill Bushing, P, Drill Size B (P3212GZ)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H408JY)
- Zoro Select Drill Bushings